Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Confined Space Caution Reflective Label, 10 in H x 14 in W, Reflective Sheeting

  • Mfr # LCU3-0425-RD_14x10

  • Zoro # G4297085


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
Caution
Legend
Confined Space No _______ Entry Permit Required Call _______
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0425-RD_14x10
Zoro #
G4297085
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Confined Space Caution Reflective Label
Header
Caution
Legend
Confined Space No _______ Entry Permit Required Call _______
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Legend/Background Color
Black/Yellow
Legend Color
Black
Subject Matter
Confined Space
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Language
English
Double-Sided
No
Header Legend Color
Yellow
Mounting Style
Adhesive-Backed
Header Background Color
Black
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Corrosion Resistant
No
Sign Header
Caution
Abrasion Resistant
No
Sign Format
Traditional OSHA
Write on Surface
Yes
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Legend
Confined Space No. __ Entry Permit Required Call __
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Special Properties
Write-On Surface
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Metal Detectable
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Header Style
Text
Sign Header Text Color
Yellow

Description

Confined Space Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space No. __ Entry Permit Required Call __, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.