Zoro Homepage

Confined Space Caution Reflective Label, 5 in H x 7 in W, Reflective Sheeting, Horizontal Rectangle

  • Mfr # LCU3-0397-RD_7x5

  • Zoro # G4298756


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Caution
Legend
Do Not Enter Without A Confined Space Permit
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0397-RD_7x5
Zoro #
G4298756
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Confined Space Caution Reflective Label
Header
Caution
Legend
Do Not Enter Without A Confined Space Permit
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Language
English
Legend Style
Text
Header Legend Color
Yellow
Subject Matter
Confined Space
Header Background Color
Black
Mounting Style
Adhesive-Backed
Background Color
Yellow
Material
Vinyl
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Sign Header
Caution
Sign Legend
Do Not Enter Without A Confined Space Permit
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Adhesive Type
Acrylic
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Sign Format
Traditional OSHA
Mirror Print
No
Sign Legend Style
Text
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Header Background Color
Black
Number of Printed Sides
1
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
Write on Surface
No
Anti-Slip Surface
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Product Type
Confined Space Caution Reflective Label

Description

Confined Space Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Without A Confined Space Permit, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products