Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Confined Space Caution Reflective Label, 7 in H x 10 in W, Reflective Sheeting, Vertical Rectangle

  • Mfr # LCU3-0297-RD_10x7

  • Zoro # G4304660


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Caution
Legend
Worker In Confined Space
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0297-RD_10x7
Zoro #
G4304660
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Confined Space Caution Reflective Label
Header
Caution
Legend
Worker In Confined Space
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Double-Sided
No
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Header
Caution
Sign Legend Background Color
Yellow
Corrosion Resistant
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Style
Permanent
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Write on Surface
No
Sign Header Background Color
Black
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Sign Legend
Worker In Confined Space
State Specific Sign
No

Description

Confined Space Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Worker In Confined Space, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.