Zoro Homepage

Confined Space Caution Reflective Label, 7 in H x 10 in W, Reflective Sheeting, Vertical Rectangle

  • Mfr # LCU3-0397-RD_10x7

  • Zoro # G4298780


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Caution
Legend
Do Not Enter Without A Confined Space Permit
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0397-RD_10x7
Zoro #
G4298780
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Confined Space Caution Reflective Label
Header
Caution
Legend
Do Not Enter Without A Confined Space Permit
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Subject Matter
Confined Space
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Material
Vinyl
Legend Color
Black
Language
English
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Legend Style
Text
Header Legend Color
Yellow
Background Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Header Style
Text
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Sign Legend
Do Not Enter Without A Confined Space Permit
Write on Surface
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Product Type
Confined Space Caution Reflective Label

Description

Confined Space Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Without A Confined Space Permit, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products