Zoro Homepage

Confined Space Danger Label, 10 in H x 14 in W, Polyester, Horizontal Rectangle

  • Mfr # LCU4-0259-ND_14X10

  • Zoro # G8760650


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Header
Danger
Legend
Confined Space Lock-Out & Tag-Out Procedures Must Be In Place Before Entry Is Made
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0259-ND_14X10
Zoro #
G8760650
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Confined Space Danger Label
Header
Danger
Legend
Confined Space Lock-Out & Tag-Out Procedures Must Be In Place Before Entry Is Made
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Sign Legend Background Color
White
Metal Detectable
No
Adhesive Type
Acrylic
Minimum Application Temperature
50 Degrees F
Graffiti Resistant
Yes
Sign Legend
Confined Space Lock-Out & Tag-Out Procedures Must Be In Place Before Entry Is Made
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Corrosion Resistant
No
Adhesive Style
Permanent
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Confined Space Danger Label

Description

Confined Space Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Confined Space Lock-Out & Tag-Out Procedures Must Be In Place Before Entry Is Made, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products