Zoro Homepage

Confined Space Danger Label, 10 in H x 14 in W, Polyester, Horizontal Rectangle

  • Mfr # LCU4-0675-ND_14X10

  • Zoro # G9464710


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0675-ND_14X10
Zoro #
G9464710
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Confined Space Danger Label
Header
Danger
Legend
Buddy System Must Be Used For Entry Into Confined Space Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Red
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Header Text Color
White
Sign Legend
Buddy System Must Be Used For Entry Into Confined Space Area
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
State Specific Sign
No
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Glow In The Dark
No
Mirror Print
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
50 Degrees F
Adhesive Style
Permanent
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Maximum Service Temperature
210 Degrees F
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Adhesive Type
Acrylic
Write on Surface
No
Anti-Slip Surface
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Confined Space Danger Label

Description

Confined Space Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buddy System Must Be Used For Entry Into Confined Space Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products