Zoro Homepage

Confined Space Danger Label, 3 1/2 in H x 5 in W, Polyester, Horizontal Rectangle

  • Mfr # LCU4-0518-ND_5X3.5

  • Zoro # G9348407


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0518-ND_5X3.5
Zoro #
G9348407
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Confined Space Danger Label
Header
Danger
Legend
Oxygen Deficient Confined Space
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Black, Red
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Legend
Oxygen Deficient Confined Space
ANSI 969 Compliant
No
Number of Printed Sides
1
Minimum Application Temperature
50 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Material Properties
Flexible
Maximum Service Temperature
210 Degrees F
Sign Header Style
Text
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header
Danger
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Metal Detectable
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Legend Background Color
White
Sign Header Text Color
White
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic

Description

Confined Space Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxygen Deficient Confined Space, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.