Zoro Homepage

Confined Space Danger Label, 3 1/2 in H x 5 in W, Polyester, Horizontal Rectangle

  • Mfr # LCU4-0693-ND_5X3.5

  • Zoro # G9466810


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0693-ND_5X3.5
Zoro #
G9466810
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Confined Space Danger Label
Header
Danger
Legend
Do Not Perform A Confined Space Rescue Without Proper Safety Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Mirror Print
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Metal Detectable
No
Abrasion Resistant
No
Sign Legend Style
Text
Sign Legend Background Color
White
State Specific Sign
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Minimum Application Temperature
50 Degrees F
Graffiti Resistant
No
Sign Legend
Do Not Perform A Confined Space Rescue Without Proper Safety Equipment
Average Outdoor Durability
1 yr
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft

Description

Confined Space Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Perform A Confined Space Rescue Without Proper Safety Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products