Zoro Homepage

Confined Space Danger Label, 7 in H x 10 in W, Polyester, Vertical Rectangle

  • Mfr # LCU4-0109-ND_10X7

  • Zoro # G8749295


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Legend
Do Not Enter. Permit-Required Confined Space.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0109-ND_10X7
Zoro #
G8749295
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Confined Space Danger Label
Header
Danger
Legend
Do Not Enter. Permit-Required Confined Space.
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red, Yellow
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Sign Legend
Do Not Enter. Permit-Required Confined Space.
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Metal Detectable
No
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Sign Header Background Color
Red, Yellow
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
50 Degrees F
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
State Specific Sign
No
Graffiti Resistant
Yes
Sign Header
Danger
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Write on Surface
No
Product Type
Confined Space Danger Label

Description

Confined Space Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter. Permit-Required Confined Space., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.