Zoro Homepage

Confined Space Danger Label, 7 in H x 10 in W, Polyester, Vertical Rectangle

  • Mfr # LCU4-0518-ND_10X7

  • Zoro # G9348389


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0518-ND_10X7
Zoro #
G9348389
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Confined Space Danger Label
Header
Danger
Legend
Oxygen Deficient Confined Space
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Black, Red
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Style
Text
Adhesive Style
Permanent
Sign Header
Danger
Sign Legend
Oxygen Deficient Confined Space
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Abrasion Resistant
No
Glow In The Dark
No
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Graffiti Resistant
Yes
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Minimum Application Temperature
50 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Write on Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall

Description

Confined Space Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxygen Deficient Confined Space, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products