Zoro Homepage

Confined Space Danger Label, 7 in H x 10 in W, Polyester, Vertical Rectangle

  • Mfr # LCU4-0583-ND_10X7

  • Zoro # G9355057


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0583-ND_10X7
Zoro #
G9355057
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Confined Space Danger Label
Header
Danger
Legend
Confined Space Ventilate Before Entering
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Header Background Color
Black, Red
Sign Legend Text Color
Black
Adhesive Style
Permanent
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
50 Degrees F
State Specific Sign
No
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Header
Danger
Sign Mounting Location
Wall
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Maximum Service Temperature
210 Degrees F
Sign Legend
Confined Space Ventilate Before Entering
Sign Header Text Color
White
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Mirror Print
No
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Material Properties
Flexible

Description

Confined Space Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Ventilate Before Entering, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products