Zoro Homepage

Confined Space Danger Label, 7 in H x 10 in W, Polyester, Vertical Rectangle

  • Mfr # LCU4-0693-ND_10X7

  • Zoro # G9466865


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0693-ND_10X7
Zoro #
G9466865
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Confined Space Danger Label
Header
Danger
Legend
Do Not Perform A Confined Space Rescue Without Proper Safety Equipment
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Black, Red
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Write on Surface
No
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Metal Detectable
No
Sign Header Text Color
White
Adhesive Type
Acrylic
Abrasion Resistant
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend Background Color
White
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Sign Legend
Do Not Perform A Confined Space Rescue Without Proper Safety Equipment
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible

Description

Confined Space Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Perform A Confined Space Rescue Without Proper Safety Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.