Confined Space Danger Reflective Label, 10 in H x 14 in W, Reflective Sheeting

  • Mfr # LCU4-0693-RD_14X10

  • Zoro # G9466856


product price:  $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0693-RD_14X10
Zoro #
G9466856
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Confined Space Danger Reflective Label
Header
Danger
Legend
Do Not Perform A Confined Space Rescue Without Proper Safety Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Legend Background Color
White
Graffiti Resistant
Yes
Adhesive Style
Permanent
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Sign Legend
Do Not Perform A Confined Space Rescue Without Proper Safety Equipment
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Anti-Slip Surface
No
Sign Legend Style
Text
State Specific Sign
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Sign Header Style
Text
Sign Header Text Color
White
Corrosion Resistant
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Confined Space Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Perform A Confined Space Rescue Without Proper Safety Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products