Confined Space Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0627-RD_5X3.5

  • Zoro # G9459180


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Danger
Legend
Confined Space Air-Supplied Respirator Required
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0627-RD_5X3.5
Zoro #
G9459180
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Confined Space Danger Reflective Label
Header
Danger
Legend
Confined Space Air-Supplied Respirator Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Graffiti Resistant
No
Sign Header
Danger
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Confined Space Air-Supplied Respirator Required
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Header Style
Text
Sign Legend Style
Text
Write on Surface
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Metal Detectable
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Confined Space Danger Reflective Label

Description

Confined Space Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Air-Supplied Respirator Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.