Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Confined Space Danger Reflective Label, 5 in H x 7 in W, Reflective Sheeting, Horizontal Rectangle

  • Mfr # LCU4-0583-RD_7X5

  • Zoro # G9355319


product price: $3.69
/ea
Sold in multiples of 2 for $7.38

Key Features

Header
Danger
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0583-RD_7X5
Zoro #
G9355319
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Confined Space Danger Reflective Label
Header
Danger
Legend
Confined Space Ventilate Before Entering
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Legend Style
Text
Sign Legend Text Color
Black
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Sign Header
Danger
Anti-Slip Surface
No
Number of Printed Sides
1
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Legend Style
Text
Graffiti Resistant
No
Sign Header Text Color
White
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Metal Detectable
No
Sign Header Style
Text
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Abrasion Resistant
No
Glow In The Dark
No
Sign Legend
Confined Space Ventilate Before Entering
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft

Description

Confined Space Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Ventilate Before Entering, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.