Confined Space Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0627-RD_10X7

  • Zoro # G9459241


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Header
Danger
Legend
Confined Space Air-Supplied Respirator Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0627-RD_10X7
Zoro #
G9459241
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Confined Space Danger Reflective Label
Header
Danger
Legend
Confined Space Air-Supplied Respirator Required
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header Text Color
White
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Format
Traditional OSHA
Sign Legend
Confined Space Air-Supplied Respirator Required
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Confined Space Danger Reflective Label

Description

Confined Space Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Air-Supplied Respirator Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.