Confined Space Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0639-RD_10X7

  • Zoro # G9460580


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Header
Danger
Legend
Confined Space No Smoking, Matches Or Open Lights
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0639-RD_10X7
Zoro #
G9460580
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Confined Space Danger Reflective Label
Header
Danger
Legend
Confined Space No Smoking, Matches Or Open Lights
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header
Danger
Mirror Print
No
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Legend
Confined Space No Smoking, Matches Or Open Lights
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Sign Header Style
Text
Number of Printed Sides
1
Metal Detectable
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Confined Space Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space No Smoking, Matches Or Open Lights, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.