Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Area Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0140-ND_14X10

  • Zoro # G8752199


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0140-ND_14X10
Zoro #
G8752199
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Construction Area Danger Label
Header
Danger
Legend
Construction Area. Keep Out.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Sign Header Background Color
Red, Yellow
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Material Properties
Flexible
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
210 Degrees F
Adhesive Type
Acrylic
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Minimum Application Temperature
50 Degrees F
ANSI 969 Compliant
No
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Sign Header
Danger
Sign Legend
Construction Area. Keep Out.
Protective Coating
Clear Film Laminate
Product Type
Construction Area Danger Label

Description

Construction Area Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Construction Area. Keep Out., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.