Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Area Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle

  • Mfr # LCU4-0140-ND_5X3.5

  • Zoro # G8752171


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Danger
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0140-ND_5X3.5
Zoro #
G8752171
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Construction Area Danger Label
Header
Danger
Legend
Construction Area. Keep Out.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Red, Yellow
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Header
Danger
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Sign Legend
Construction Area. Keep Out.
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Number of Printed Sides
1
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Material Properties
Flexible
Sign Mounting Location
Wall
Adhesive Style
Permanent
Abrasion Resistant
No
Metal Detectable
No
Average Outdoor Durability
1 yr
Minimum Application Temperature
50 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
ANSI/OSHA Format
Mirror Print
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Header Background Color
Red, Yellow
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Construction Area Danger Label

Description

Construction Area Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Construction Area. Keep Out., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.