Zoro Homepage

Construction Area Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle

  • Mfr # LCU4-0255-ND_5X3.5

  • Zoro # G8760075


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Danger
Legend
Watch For Falling Debris
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0255-ND_5X3.5
Zoro #
G8760075
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Construction Area Danger Label
Header
Danger
Legend
Watch For Falling Debris
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Black, Red
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Adhesive Type
Acrylic
Mirror Print
No
Average Outdoor Durability
1 yr
Protective Coating
No Protective Coating
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
White
Minimum Application Temperature
50 Degrees F
Sign Format
ANSI/OSHA Format
Sign Header Style
Text
Write on Surface
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Watch For Falling Debris
Graffiti Resistant
No
Material Properties
Flexible
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Danger
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Product Type
Construction Area Danger Label

Description

Construction Area Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch For Falling Debris, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products