Zoro Homepage

Construction Area Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU4-0255-ND_10X7

  • Mfr # LCU4-0255-ND_10X7

  • Zoro # G8760160


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Header
Danger
Legend
Watch For Falling Debris
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0255-ND_10X7
Zoro #
G8760160
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Construction Area Danger Label
Header
Danger
Legend
Watch For Falling Debris
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black, Red
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Minimum Application Temperature
50 Degrees F
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Glow In The Dark
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Material Properties
Flexible
Sign Header
Danger
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Sign Legend
Watch For Falling Debris
Write on Surface
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Maximum Service Temperature
210 Degrees F
Sign Format
ANSI/OSHA Format
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Product Type
Construction Area Danger Label

Description

Construction Area Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch For Falling Debris, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.