Construction Area Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0140-RD_14X10

  • Zoro # G8752226


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0140-RD_14X10
Zoro #
G8752226
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Construction Area Danger Reflective Label
Header
Danger
Legend
Construction Area. Keep Out.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Sign Header Background Color
Red, Yellow
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Sign Legend
Construction Area. Keep Out.
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Sign Legend Background Color
White
Anti-Slip Surface
No
Number of Printed Sides
1
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Write on Surface
No
Product Type
Construction Area Danger Reflective Label

Description

Construction Area Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Construction Area. Keep Out., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products