Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Area Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0626-RD_14X10

  • Zoro # G9459040


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0626-RD_14X10
Zoro #
G9459040
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Construction Area Danger Reflective Label
Header
Danger
Legend
Construction Site Unauthorized Persons Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Legend Background Color
White
Mirror Print
No
Adhesive Style
Permanent
Write on Surface
No
Sign Header Style
Text
Number of Printed Sides
1
Graffiti Resistant
Yes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Sign Legend
Construction Site Unauthorized Persons Keep Out
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Construction Area Danger Reflective Label

Description

Construction Area Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Site Unauthorized Persons Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.