Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Area Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0140-RD_7X5

  • Zoro # G8752250


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Danger
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0140-RD_7X5
Zoro #
G8752250
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Construction Area Danger Reflective Label
Header
Danger
Legend
Construction Area. Keep Out.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Abrasion Resistant
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Metal Detectable
No
Sign Legend
Construction Area. Keep Out.
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Write on Surface
No
Mirror Print
No
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Red, Yellow
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Graffiti Resistant
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 yr
Sign Header Text Color
White
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Product Type
Construction Area Danger Reflective Label

Description

Construction Area Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Construction Area. Keep Out., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.