Conveyor Safety Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0475-RD_14X10

  • Zoro # G9343796


product price:  $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Legend
Keep From Under Conveyor
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0475-RD_14X10
Zoro #
G9343796
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Conveyor Safety Danger Reflective Label
Legend
Keep From Under Conveyor
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Glow In The Dark
No
Sign Header Style
Text
Sign Legend
Keep From Under Conveyor
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend Text Color
Black
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Abrasion Resistant
No
Write on Surface
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
State Specific Sign
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Sign Header
Danger
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Conveyor Safety Danger Reflective Label

Description

Conveyor Safety Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep From Under Conveyor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products