Conveyor Safety Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0475-RD_10X7

  • Zoro # G9343708


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Legend
Keep From Under Conveyor
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0475-RD_10X7
Zoro #
G9343708
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Conveyor Safety Danger Reflective Label
Legend
Keep From Under Conveyor
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
State Specific Sign
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Sign Legend Background Color
White
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Header Style
Text
Anti-Slip Surface
No
Mirror Print
No
Adhesive Type
Acrylic
Sign Legend Text Color
Black
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Sign Legend
Keep From Under Conveyor
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Sign Legend Style
Text
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Conveyor Safety Danger Reflective Label

Description

Conveyor Safety Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep From Under Conveyor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products