Coronavirus Quarantine, CAUTION, Stay Back 50 Feet, 12x25, Non-Reflective, Yellow
- Mfr # G-5124-PL_12x25
- Zoro # G322946717
product price:Â
$
34.49
/ea
Key Features
Legend
Coronavirus Quarantine, CAUTION, Stay Back 50 Feet
Width
12 in
Height
25 in
Sign Material
Plastic
Sign Mounting Style
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-5124-PL_12x25
- Zoro #
- G322946717
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Height
- 25 in
- Thickness
- 0.055 in
Details
- Legend
- Coronavirus Quarantine, CAUTION, Stay Back 50 Feet
- Sign Material
- Plastic
- Sign Mounting Style
- Adhesive
- Sign Background Color
- Yellow
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.