Zoro Homepage

Corrosive Materials Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting

  • Mfr # LCU3-0396-RD_10x7

  • Zoro # G4298841


product price: $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Header
Caution
Legend
Corrosive Materials Wear Required Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0396-RD_10x7
Zoro #
G4298841
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Corrosive Materials Caution Reflective Label
Header
Caution
Legend
Corrosive Materials Wear Required Protection
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Yellow
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Yellow
Language
English
Legend Style
Text
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Background Color
Yellow
OSHA Compliant
Yes
Material
Vinyl
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Corrosion Resistant
No
State Specific Sign
No
Sign Legend
Corrosive Materials Wear Required Protection
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Write on Surface
No
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Caution
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black
Mirror Print
No
Abrasion Resistant
No
Metal Detectable
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
Yellow

Description

Corrosive Materials Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive Materials Wear Required Protection, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.