Corrosive Materials Danger Label, 10 in H, 14 in W, Polyester, Horizontal, LCU4-0149-ND_14X10

  • Mfr # LCU4-0149-ND_14X10

  • Zoro # G8752725


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Corrosives. Avoid Contact With Eyes And Skin.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0149-ND_14X10
Zoro #
G8752725
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Corrosive Materials Danger Label
Header
Danger
Legend
Corrosives. Avoid Contact With Eyes And Skin.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Sign Header
Danger
Adhesive Type
Acrylic
Adhesive Style
Permanent
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Legend Background Color
White
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Sign Legend
Corrosives. Avoid Contact With Eyes And Skin.
Minimum Application Temperature
50 Degrees F
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Red, Yellow
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Write on Surface
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
Product Type
Corrosive Materials Danger Label

Description

Corrosive Materials Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Corrosives. Avoid Contact With Eyes And Skin., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.