Corrosive Materials Danger Label, 10 in H, 14 in W, Polyester, Horizontal, LCU4-0326-ND_14X10

  • Mfr # LCU4-0326-ND_14X10

  • Zoro # G9326908


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Corrosive
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0326-ND_14X10
Zoro #
G9326908
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Corrosive Materials Danger Label
Header
Danger
Legend
Corrosive
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Metal Detectable
No
State Specific Sign
No
Minimum Application Temperature
50 Degrees F
Write on Surface
No
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Header Text Color
White
Sign Legend
Corrosive
Corrosion Resistant
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Mirror Print
No
Number of Printed Sides
1
Product Type
Corrosive Materials Danger Label

Description

Corrosive Materials Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.