Corrosive Materials Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal, LCU4-0149-ND_5X3.5

  • Mfr # LCU4-0149-ND_5X3.5

  • Zoro # G8752978


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Danger
Legend
Corrosives. Avoid Contact With Eyes And Skin.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0149-ND_5X3.5
Zoro #
G8752978
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Corrosive Materials Danger Label
Header
Danger
Legend
Corrosives. Avoid Contact With Eyes And Skin.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Sign Legend
Corrosives. Avoid Contact With Eyes And Skin.
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Metal Detectable
No
State Specific Sign
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
No
Maximum Service Temperature
210 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Material Properties
Flexible
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Minimum Application Temperature
50 Degrees F
Sign Header Background Color
Red, Yellow
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Protective Coating
No Protective Coating
Product Type
Corrosive Materials Danger Label

Description

Corrosive Materials Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Corrosives. Avoid Contact With Eyes And Skin., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.