Corrosive Materials Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal, LCU4-0326-ND_5X3.5

  • Mfr # LCU4-0326-ND_5X3.5

  • Zoro # G9326865


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Danger
Legend
Corrosive
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0326-ND_5X3.5
Zoro #
G9326865
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Corrosive Materials Danger Label
Header
Danger
Legend
Corrosive
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Red
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
White
Graffiti Resistant
No
Adhesive Style
Permanent
Abrasion Resistant
No
Metal Detectable
No
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header
Danger
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Sign Header Background Color
Black, Red, White
Sign Legend
Corrosive
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
50 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Material Properties
Flexible
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Write on Surface
No
Product Type
Corrosive Materials Danger Label

Description

Corrosive Materials Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.