Corrosive Materials Danger Label, 7 in H, 10 in W, Polyester, Vertical, English, LCU4-0003-ND_10X7

  • Mfr # LCU4-0003-ND_10X7

  • Zoro # G8737036


product price:  $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Header
Danger
Legend
Corrosive. Contact Will Cause Burns Or Severe Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0003-ND_10X7
Zoro #
G8737036
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Corrosive Materials Danger Label
Header
Danger
Legend
Corrosive. Contact Will Cause Burns Or Severe Injury.
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Header Style
Symbol and Text
Write on Surface
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Maximum Service Temperature
210 Degrees F
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Minimum Application Temperature
50 Degrees F
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
Number of Printed Sides
1
Adhesive Style
Permanent
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Red, Yellow
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Sign Legend
Corrosive. Contact Will Cause Burns Or Severe Injury.
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic

Description

Corrosive Materials Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Corrosive. Contact Will Cause Burns Or Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.