Corrosive Materials Danger Label, 7 in H, 10 in W, Polyester, Vertical, English, LCU4-0149-ND_10X7

  • Mfr # LCU4-0149-ND_10X7

  • Zoro # G8752969


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Corrosives. Avoid Contact With Eyes And Skin.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0149-ND_10X7
Zoro #
G8752969
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Corrosive Materials Danger Label
Header
Danger
Legend
Corrosives. Avoid Contact With Eyes And Skin.
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Red, Yellow
Double-Sided
No
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Red, Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Glow In The Dark
No
Write on Surface
No
Sign Header Style
Symbol and Text
Abrasion Resistant
No
Minimum Application Temperature
50 Degrees F
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Metal Detectable
No
State Specific Sign
No
Adhesive Style
Permanent
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Sign Legend
Corrosives. Avoid Contact With Eyes And Skin.
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Product Type
Corrosive Materials Danger Label

Description

Corrosive Materials Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Corrosives. Avoid Contact With Eyes And Skin., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.