Corrosive Materials Danger Label, 7 in H, 10 in W, Polyester, Vertical, English, LCU4-0326-ND_10X7

  • Mfr # LCU4-0326-ND_10X7

  • Zoro # G9326871


product price:  $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Header
Danger
Legend
Corrosive
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0326-ND_10X7
Zoro #
G9326871
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Corrosive Materials Danger Label
Header
Danger
Legend
Corrosive
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Minimum Application Temperature
50 Degrees F
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Style
Text
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Write on Surface
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Glow In The Dark
No
Sign Header Text Color
White
Sign Mounting Location
Wall
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Sign Legend
Corrosive
Mirror Print
No
Metal Detectable
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
210 Degrees F
Mounting Pattern
No Mounting Holes
Product Type
Corrosive Materials Danger Label

Description

Corrosive Materials Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.