Corrosive Materials Danger Reflective Label, 7 in H, 10 in W, English, LCU4-0326-RD_10X7

  • Mfr # LCU4-0326-RD_10X7

  • Zoro # G9326880


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Corrosive
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0326-RD_10X7
Zoro #
G9326880
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Corrosive Materials Danger Reflective Label
Header
Danger
Legend
Corrosive
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header Text Color
White
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
Material Properties
Flexible
Anti-Slip Surface
No
Sign Header Style
Text
Metal Detectable
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Legend
Corrosive
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Product Type
Corrosive Materials Danger Reflective Label

Description

Corrosive Materials Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.