Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrosive Materials Warning Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle

  • Mfr # LCU6-0142-ND_5X3.5

  • Zoro # G9481355


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Warning
Legend
Corrosive Materials Wear Protective Clothing
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0142-ND_5X3.5
Zoro #
G9481355
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Corrosive Materials Warning Label
Header
Warning
Legend
Corrosive Materials Wear Protective Clothing
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Orange
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend Background Color
Orange
Sign Header Text Color
Black
Sign Mounting Location
Wall
Anti-Slip Surface
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Glow In The Dark
No
Abrasion Resistant
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Header Background Color
Orange
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
210 Degrees F
Minimum Application Temperature
50 Degrees F
Metal Detectable
No
State Specific Sign
No
Sign Legend
Corrosive Materials Wear Protective Clothing
Sign Legend Style
Text
Mirror Print
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Graffiti Resistant
No
Sign Header
Warning
Sign Header Style
Text
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Corrosive Materials Warning Label

Description

Corrosive Materials Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive Materials Wear Protective Clothing, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products