Zoro Homepage

Corrosive Materials Warning Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting

  • Mfr # LCU6-0142-RD_14X10

  • Zoro # G9481425


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Header
Warning
Legend
Corrosive Materials Wear Protective Clothing
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0142-RD_14X10
Zoro #
G9481425
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Corrosive Materials Warning Reflective Label
Header
Warning
Legend
Corrosive Materials Wear Protective Clothing
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Header Background Color
Orange
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend
Corrosive Materials Wear Protective Clothing
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Header
Warning
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Mirror Print
No
Sign Header Text Color
Black
Sign Legend Background Color
Orange
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Corrosive Materials Warning Reflective Label

Description

Corrosive Materials Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive Materials Wear Protective Clothing, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products