Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrosive Materials Warning Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0142-RD_7X5

  • Zoro # G9481416


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Warning
Legend
Corrosive Materials Wear Protective Clothing
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0142-RD_7X5
Zoro #
G9481416
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Corrosive Materials Warning Reflective Label
Header
Warning
Legend
Corrosive Materials Wear Protective Clothing
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Background Color
Orange
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Legend
Corrosive Materials Wear Protective Clothing
Mirror Print
No
Sign Header Background Color
Orange
Sign Header Style
Text
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Sign Header Text Color
Black
Adhesive Type
Acrylic
Graffiti Resistant
No
Abrasion Resistant
No
Number of Printed Sides
1
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
No Protective Coating
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Corrosive Materials Warning Reflective Label

Description

Corrosive Materials Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive Materials Wear Protective Clothing, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.