Cotton Dust Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0708-RD_5X3.5

  • Zoro # G9468280


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
Cotton Dust Causes Damage To Lungs (Byssinosis) Wear Respiratory Protection In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0708-RD_5X3.5
Zoro #
G9468280
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Cotton Dust Danger Reflective Label
Header
Danger
Legend
Cotton Dust Causes Damage To Lungs (Byssinosis) Wear Respiratory Protection In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
State Specific Sign
No
Write on Surface
No
Sign Legend
Cotton Dust Causes Damage To Lungs (Byssinosis) Wear Respiratory Protection In This Area
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Graffiti Resistant
No
Sign Legend Background Color
White
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Mirror Print
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Sign Header Text Color
White
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Cotton Dust Danger Reflective Label

Description

Cotton Dust Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Cotton Dust Causes Damage To Lungs (Byssinosis) Wear Respiratory Protection In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.