
Covid-19 Testing Center Please Turn Off Car Engine, 24x36
Mfr # LCUV-0003-RC_24x36
Zoro # G7624645
product price: $35.29
/eaKey Features
Header
COVID-19 Testing Station
Width
24"
Height
36"
Sign Material
Coroplast
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCUV-0003-RC_24x36
Zoro #
G7624645
UPC #
-
Country of Origin
United States
Dimensions
Width
24"
Height
36"
Details
Item
COVID-19 Testing Station Sign
Header
COVID-19 Testing Station
Sign Material
Coroplast
Printed Language
English
Sign Background Color
Red, White
Description
Reflective Coroplast Safety Sign Covid-19 Instructions 24x36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.