
COVID-19 Testing Center Sign, 12" W x 18" H, English, Aluminum
Mfr # LCUV-0003-RA_12x18
Zoro # G7624618
product price:Â $13.19
/eaKey Features
Header
COVID-19 Testing Center
Legend
Please Turn Off Car Engine
Width
12"
Height
18"
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LCUV-0003-RA_12x18
Zoro #
G7624618
UPC #
-
Country of Origin
United States
Dimensions
Width
12"
Height
18"
Details
Item
COVID-19 Testing Center Sign
Header
COVID-19 Testing Center
Legend
Please Turn Off Car Engine
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Blue, White
Description
Reflective Aluminum Safety Sign Covid-19 Instructions 12x18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.