
COVID-19 Testing Site Sign, 10" W x 14" H, English, Aluminum
Mfr # LCUV-0005-RA_10x14
Zoro # G7624356
product price:Â $9.69
/eaKey Features
Header
No Header
Width
10"
Height
14"
Sign Material
Aluminum
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LCUV-0005-RA_10x14
Zoro #
G7624356
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Details
Item
COVID-19 Testing Site Sign
Header
No Header
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Black, White
Description
Reflective Aluminum Safety Sign Covid-19 Instructions 10x14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.