COVID-19 Testing Site Sign, 12" W x 18" H, English, Aluminum

  • Mfr # LCUV-0005-RA_12x18

  • Zoro # G7624697


product price:  $13.85
/ea

Key Features

Header
No Header
Width
12"
Height
18"
Sign Material
Aluminum
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCUV-0005-RA_12x18
Zoro #
G7624697
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"

Details

Item
COVID-19 Testing Site Sign
Header
No Header
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Black, White

Description

Reflective Aluminum Safety Sign Covid-19 Instructions 12x18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.