Zoro Homepage

Crane & Hoists Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0039-ND_5X3.5

  • Zoro # G8741400


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Crane Overhead. Proceed With Caution.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0039-ND_5X3.5
Zoro #
G8741400
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Crane & Hoists Danger Label
Header
Danger
Legend
Crane Overhead. Proceed With Caution.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Graffiti Resistant
No
Sign Header Text Color
White
Write on Surface
No
Sign Mounting Location
Wall
Minimum Application Temperature
50 Degrees F
Sign Legend Style
Symbol and Text
Sign Legend
Crane Overhead. Proceed With Caution.
Sign Header Style
Symbol and Text
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header
Danger
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Header Background Color
Red, Yellow
Corrosion Resistant
No
Mirror Print
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Metal Detectable
No
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Product Type
Crane & Hoists Danger Label

Description

Crane & Hoists Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Crane Overhead. Proceed With Caution., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.