Zoro Homepage

Crane & Hoists Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0455-ND_5X3.5

  • Zoro # G9341197


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Header
Danger
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0455-ND_5X3.5
Zoro #
G9341197
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Crane & Hoists Danger Label
Header
Danger
Legend
Crane Working Overhead
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Crane Working Overhead
Sign Legend Style
Text
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Sign Header
Danger
Minimum Application Temperature
50 Degrees F
Sign Format
Traditional OSHA
Material Properties
Flexible
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 yr
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Abrasion Resistant
No
Graffiti Resistant
No
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
ANSI 969 Compliant
No
Metal Detectable
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
White
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Mirror Print
No

Description

Crane & Hoists Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Crane Working Overhead, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.