Zoro Homepage

Crane & Hoists Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0339-ND_7X5

  • Zoro # G9327930


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Danger
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0339-ND_7X5
Zoro #
G9327930
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Crane & Hoists Danger Label
Header
Danger
Legend
Crane Swing
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Maximum Service Temperature
210 Degrees F
Minimum Application Temperature
50 Degrees F
Graffiti Resistant
No
Material Properties
Flexible
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
Crane Swing
Average Outdoor Durability
1 yr
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
State Specific Sign
No
Corrosion Resistant
No
Write on Surface
No
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Header
Danger
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Sign Mounting Location
Wall
Glow In The Dark
No
Product Type
Crane & Hoists Danger Label

Description

Crane & Hoists Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Crane Swing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products