Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crane & Hoists Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0455-ND_7X5

  • Zoro # G9341398


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Header
Danger
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0455-ND_7X5
Zoro #
G9341398
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Crane & Hoists Danger Label
Header
Danger
Legend
Crane Working Overhead
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Write on Surface
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Minimum Application Temperature
50 Degrees F
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Mounting Location
Wall
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
State Specific Sign
No
Sign Legend Background Color
White
Metal Detectable
No
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Legend Style
Text
Sign Legend
Crane Working Overhead
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Header
Danger
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Service Temperature
210 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Abrasion Resistant
No
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Graffiti Resistant
No

Description

Crane & Hoists Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Crane Working Overhead, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products