Zoro Homepage

Crane & Hoists Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0455-ND_10X7

  • Zoro # G9341346


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0455-ND_10X7
Zoro #
G9341346
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Crane & Hoists Danger Label
Header
Danger
Legend
Crane Working Overhead
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Sign Legend Text Color
Black
Adhesive Style
Permanent
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Sign Header
Danger
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Sign Legend Background Color
White
Minimum Application Temperature
50 Degrees F
Glow In The Dark
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Write on Surface
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Sign Legend
Crane Working Overhead
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr

Description

Crane & Hoists Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Crane Working Overhead, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.