Crane & Hoists Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0455-RD_14X10

  • Zoro # G9341529


product price:  $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0455-RD_14X10
Zoro #
G9341529
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Crane & Hoists Danger Reflective Label
Header
Danger
Legend
Crane Working Overhead
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Number of Printed Sides
1
State Specific Sign
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Write on Surface
No
Adhesive Type
Acrylic
Sign Header
Danger
Sign Legend
Crane Working Overhead
Graffiti Resistant
Yes
Sign Legend Style
Text
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Style
Permanent
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Anti-Slip Surface
No
Metal Detectable
No

Description

Crane & Hoists Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Crane Working Overhead, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products